Legend Valve & Fitting

S-901NL 3/4 in. Bronze Full Port Sweat 600# Ball Valve

Part #L101234NL  |  Manufacturer Part #101-234NL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61-G

Collection: S-901NL

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: Yes

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Pressure Class: 600#

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Type: Ball Valve