0 items

Legend Valve & Fitting FIP Stainless Steel Dielectric Union

L30130

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 180°F Max. Temp.
  • 200 CWP
  • T-572 Dielectric Union, FNPT x FNPT

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
Material
Stainless Steel
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday