Legend Valve & Fitting

T-1001NL 1-1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

Part #L101027NL  |  Manufacturer Part #101-027NL

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.18, ANSI Z21.15, ANSI B16.33]

ASME Specifications: [ASME B1.20.1, ASME B16.18, ASME B16.33]

ASTM Specifications: ASTM A-510

CSA Certified: Yes

Collection: T-1001NL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5 in

MSS Specifications: MSS SP-110

Material: Forged Brass

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Pressure Class: 600#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM-PTFE®

Valve Size: 1-1/2 in