Legend Valve & Fitting T-1001NL Forged Brass Full Port FNPT 600# Ball Valve

L1011NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 WSP
  • 400 CWP (2-1/2” - 4”)
  • 600 CWP
  • CSA Certified (1/2” - 3” T-1001/T-1001NL)
  • FM Approved (1/2” - 2” T-1001/T-1001NL)
  • ISO 9002
  • NSF 61-G
  • T-1001NL No Lead Forged Brass Full Port Ball Valve, FNPT x FNPT
  • UL Listed (1/4” - 2” T-1001)

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
Collection
T-1001NL
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Forged Brass
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday