1/2 in. Forged Brass Full Port FNPT 500# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

T-1100NL 1/2 in. Forged Brass Full Port FNPT 500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-1100NL 1/2 in. Forged Brass Full Port FNPT 500# Ball Valve

  • Fast #
  • Part #L101503NL
  • Item #4715433
  • Manufacturer Part #101-503NL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable lead-free forged brass body
  • Bottom-loaded blowout-proof stem
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
  • Available in nominal sizes 1/2 in. to 1 in. FNPT and solder connections
  • Waste drain allows line to be drained for maintenance or to prevent freeze-up
  • A more durable alternative to conventional stop and waste valves
  • Dual o-ring stem seal
  • 3M Dyneon TFM PTFE seats
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G, ANSI B1.20.1, ANSI B16.18
ASME:
ASME B1.20.1, ASME B16.18
ASTM:
ASTM A-510 UNS G10060
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
T-1100NL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-2/25 in
Material:
Forged Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
500#
UL Listed:
Yes
Valve Body Style:
2 piece
Valve Disc Material:
Forged Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve