Legend Valve & Fitting

T-1102NL 1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

Part #L101606NL  |  Manufacturer Part #101-606NL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T-1102NL No Lead Forged Brass Full Port Ball Valve with Drain, FNPT x FNPT
  • ISO 9002
  • NSF 61-G
  • 500 CWP

Lead Law Compliant

Specifications

Collection: T-1102NL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Material: Forged Brass

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Ball Valve