1-1/2 in. Forged Brass Full Port F1960 400# Ball Valve
T-1960NL 1-1/2 in. Forged Brass Full Port F1960 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI / NSF 14
- ANSI/NSF 61-G
- T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve, MNPT x PEX
- 400 CWP
- ASTM F 1960
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASME:
- ASME B1.20.1, ASME SA6
- ASTM:
- ASTM F-1960, ASTM F-876, ASTM F-877
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- T-1960NL
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve