Legend Valve & Fitting T-1960NL 1-1/4 in. DZR Forged Brass Full Port PEX 400# Ball Valve

L101546NL

Manufacturer Part #: 101-546NL

Valve Size

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve, MNPT x PEX
  • ANSI / NSF 14
  • ANSI/NSF 61-G
  • ASTM F 1960
  • 400 CWP

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI B1.20.1
ASTM Specifications
ASTM F-1960
Collection
T-1960NL
End Connection 2
PEX
End Connections
PEX
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday