1/2 in. Forged Brass Full Port F1960 400# Ball Valve
T-1960DENL 1/2 in. Forged Brass Full Port F1960 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI / NSF 14
- ANSI/NSF 61-G
- T-1960DENL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve Drop Ear with Drain
- 400 CWP
- NSF 14
- ASTM F 1960
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME SA6, ASME SA283 Grade C, ASME B16.18, ASME B1.20.1
- ASTM:
- ASTM F-1960
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- T-1960DENL
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Cold Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve