1/2 in. Forged Brass Full Port F1960 400# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

T-1960NL 1/2 in. Forged Brass Full Port F1960 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-1960NL 1/2 in. Forged Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #L101543NL
  • Item #5133401
  • Manufacturer Part #101-543NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ANSI / NSF 14
  • ANSI/NSF 61-G
  • T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve, MNPT x PEX
  • 400 CWP
  • ASTM F 1960
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASME:
ASME B1.20.1, ASME SA6
ASTM:
ASTM F-1960, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
T-1960NL
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
Yes
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-18/25 in
Material:
Forged Brass
Material Type:
DZR
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
400#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve