2 in. DZR Forged Brass Full Port PEX 400# Ball Valve
T-1960NL 2 in. DZR Forged Brass Full Port PEX 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI / NSF 14
- ANSI/NSF 61-G
- T-1960NL no lead, DZR forged brass cold expansion PEX (F 1960) ball valve, MNPT x PEX
- Bottom-loaded, blowout-proof stem features a dual-seal PTFE packing and EPDM rubber O-ring design, assuring positive sealing under a multitude of conditions
- Self-cleaning stainless steel ball resists mineral build-up and scaling
- 400 CWP
- ASTM F 1960
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-2769, ASTM F-876, ASTM-877
- CARB OTC LEED Compliant:
- No
- Collection:
- T-1960NL
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-91/100 in
- Material:
- Forged Brass, Plastic
- Material Type:
- DZR, PTFE
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.71 lb