Legend Valve & Fitting T-2000NL 3/4 in. Forged Brass Full Port FNPT 600# Ball Valve

L101414NL

Manufacturer Part #: 101-414NL

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/4" T-2000NL No Lead Forged Brass Full Port Ball Valve
  • ANSI/NSF 61-G
  • CSA Certified (1/4” - 2” T-2000/T-2000NL)
  • FM Approved (1/2” - 2” T-2000/T-2000NL)
  • ISO-9002
  • UL Listed (1/2” - 2” T-2000/T-2000NL)
  • 150 WSP
  • 400 CWP (2-1/2” - 4”)
  • 600 CWP

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.33
ASME Specifications
ASME B1.20.1, ASME B16.18, ASME B16.33
ASTM Specifications
ASTM B-455
CSA Certified
Yes
Clean Bagged
No
Collection
T-2000NL
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-23/50 in
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 CWP
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday