1 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve
T-2005NL 1 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI/NSF 61-G
- ASTM F 1807
- T-2005NL No Lead, DZR Forged Brass MNPT x PEX Ball Valve
- Max Temp 250°F
- 200 CWP
- NSF 14
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- T-2005NL
- End Connection 1:
- MPT
- End Connection 2:
- PEX
- End Connections:
- MPT x PEX
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve