3/4 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

T-2005NL 3/4 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-2005NL 3/4 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve

  • Fast #
  • Part #L101591NL
  • Item #5089274
  • Manufacturer Part #101-591NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ANSI/NSF 61-G
  • ASTM F 1807
  • T-2005NL No Lead, DZR Forged Brass MNPT x PEX Ball Valve
  • Max Temp 250°F
  • 200 CWP
  • NSF 14
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-1807
CARB OTC LEED Compliant:
No
Collection:
T-2005NL
End Connection 1:
MPT
End Connection 2:
PEX
End Connections:
MPT x PEX
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass
Material Type:
DZR
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve