Legend Valve & Fitting T-408NL Brass Full Port FNPT Gate Valve

L1047NL

Valve Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 200 CWP
  • ANSI/NSF 61-G
  • ISO 9002
  • T-408NL No Lead Brass Economy Gate Valve, FNPT x FNPT

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
Collection
T-408NL
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
200#
UL Listed
No
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Type
Gate Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday