1 in. Forged Brass FNPT x Flare Ball Valve
T-443NL 1 in. Forged Brass FNPT x Flare Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CSA
- NSF 61-G
- T-443NL No Lead Forged Brass Meter Ball Valve, FNPT x Flare
- 400 CWP
- NSF Listed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- AWWA:
- AWWA C800
- Collection:
- T-443NL
- End Connection 1:
- FPT
- End Connection 2:
- Flare
- End Connections:
- FPT x Flare
- Handle Material:
- Aluminum
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 400
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Meter Angle Ball Valve