Legend Valve & Fitting T-451 Brass FNPT Check Valve

L1051

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 CWP
  • ISO 9002
  • T-451 Brass Swing Check Valve, FNPT x FNPT

SPECIFICATIONS

Collection
T-451
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Pressure Class
200#
Valve Disc Material
Forged Brass
Valve Seat Material
Brass
Valve Size
1-1/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday