Legend Valve & Fitting

T-451NL 3/8 in. Brass FNPT Check Valve

Part #L105102NL  |  Manufacturer Part #105-102NL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI B2.1

Collection: T-451NL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Installation Type: Horizontal Mount

Lead Law Compliant: Yes

MSS Specifications: MSS SP-82

Material: Brass

Maximum Pressure: 125 psi SWP

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 200#

Recommended Valve Application: Gas, Oil, Steam, Water

UL Listed: No

Valve Body Style: Swing

Valve Disc Material: Forged Brass

Valve Seat Material: Brass

Valve Size: 3/8 in

Valve Type: Check Valve