1/2 in Wheel Handle Angle Supply Stop Valve
T-503NL 1/2 in Wheel Handle Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ANSI/NSF 61-G
- CSA
- T-503NL no lead brass angle stop valve, FNPT x FNPT
- 125 CWP
- An electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components
- ISO 9002
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-48 Class 35, ASTM B-209
- Application:
- Cold Working Pressure, Residential
- Collection:
- T-503NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Cast Iron
- Handle Type:
- Wheel
- Height:
- 3-31/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/100 in
- Material:
- Cast Brass, Cast Iron, Rubber
- Material Type:
- NBR
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Cold Water, Gas, Oil
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.43 lb