1/2 in. MPT Boiler Drain Valve
T-521NL 1/2 in. MPT Boiler Drain Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI/NSF 61-G
- CSA
- T-521NL no lead brass boiler drain valve, MNPT
- 125 CWP
- ISO 9002
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI B1.20.7, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B1.20.7, ASME B16.18
- ASTM:
- ASTM A-48 Class 35, ASTM F-1807
- Collection:
- T-521NL
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/5 in
- Material:
- Brass, Cast Iron, Rubber
- Material Type:
- NBR
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve
- Width:
- 2-3/5 in