Legend Valve & Fitting
T-521NL 3/4 in. Male Boiler Drain Valve
Part #L107144NL | Item #4467630 | Manufacturer Part #107-144NL
Call for Pricing
EACH
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- T-521NL No Lead Brass Boiler Drain Valve, MNPT
- ANSI/NSF 61-G
- CSA
- ISO 9002
- 125 CWP
Specifications
Collection: T-521NL
End Connection 1: Male
End Connection 2: Male
End Connections: Male
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 125 psi
NSF Certified: No
UL Listed: No
Valve Size: 3/4 in