Legend Valve & Fitting

T-5300NL 2 in. CTS Pack Joint Brass Curb Stop

Part #L314218NL  |  Manufacturer Part #314-218NL

Inlet Service Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T-5300NL No Lead Bronze Pack Joint x Pack Joint Curb Stop
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-800

Collection: T-5300NL

End Connection 1: CTS Pack Joint

End Connection 2: CTS Pack Joint

End Connections: CTS Pack Joint

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Length: 10-37/100 in

Material: Brass

Maximum Pressure: 80 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Weight: 11.05