Legend Valve & Fitting

T-532NL 1/2 in. Brass MNPT Hose Bibb

Part #L107173NL  |  Manufacturer Part #107-173NL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T-532NL No Lead Brass Plain End Hose Bibb, MNPT
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • 125 CWP

Lead Law Compliant

Documents

Specifications

Collection: T-532NL

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: No

No Kink: No

Valve Size: 1/2 in