Legend Valve & Fitting

T-541NL 3/4 in. Ball Valve Sillcock

Part #L107175NL  |  Manufacturer Part #107-175NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T-541NL No Lead Brass Silcock Valve, FNPT
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • 125 CWP

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61-9

CSA Certified: Yes

Collection: T-541NL

End Connection 1: [FNPT, Sweat]

End Connection 2: MGHT

End Connections: FNPT;Sweat x MGHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Handle Type: Wheel

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: No

Number of Handles: Single Handle

Recommended Valve Application: Water