Legend Valve & Fitting T-552 Chrome Plated Brass PEX Sillcock

L10814

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Patented Softouch

SPECIFICATIONS

ASSE Standards
ASSE 1019
Collection
T-552
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Type
Hand Wheel
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
12 in
Material
Chrome Plated Brass
Maximum Pressure
125 psi
NSF Certified
No
Valve Stem
Non-rising

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday