T-595NL Series 5/8 in x 3/8 in Tee Handle Angle Supply Stop Valve in Polished Chrome

Part #L114604NL  |  Item #4467733  |  Manufacturer Part #114-604NL

Call for Pricing EACH

Valve Size:

5/8 in x 3/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18]

ASTM Specifications: [ASTM B-86, ASTM D-1784 Class 23447, ASTM F-1807]

Collection: T-595NL Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Handle Material: Chrome Plated Zinc

Handle Type: Tee

Height: 2-13/25 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi CWP

Maximum Temperature: 120

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Angle

Valve Seat Material: EPDM

Valve Size: 5/8 in x 3/8 in

Valve Type: Angle Supply Stop Valve