Legend Valve & Fitting

T-602 1/2 in. PVC Full Port FNPT 150# Ball Valve

Part #L201423  |  Manufacturer Part #201-423

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784

Clean Bagged: No

Collection: T-602

Color Finish: Grey

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9002

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 WOG

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61-9

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: Plastic

Valve Size: 1/2 in

Valve Type: Ball Valve