3/4 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve
T-805NL 3/4 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI NSF 14
- ANSI/NSF 61-G
- T-805MNL No Lead Forged Brass PEX Ball Valve, MNPT x PEX
- ASTM F 1807
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- T-805NL
- End Connection 1:
- MPT
- End Connection 2:
- PEX
- End Connections:
- MPT x PEX
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve