1/2 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve
T-900MxF-TNL 1/2 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ISO 9002
- NSF 61-G
- T-900NL No Lead Forged Brass Ball Valve, MNPT x FNPT Tee Handle
- 600 CWP
- 500 CWP (1" only)
- 125 WSP
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-510 UNS G10060
- Collection:
- T-900MxF-TNL
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-4/5 in
- Material:
- Forged Brass
- Maximum Temperature:
- 400
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM-PTFE®
- Valve Size:
- 1/2 in
- Valve Stem:
- 0555119
- Valve Type:
- Ball Valve