1/4 in. Forged Brass Standard Port MNPT x FNPT 600# Ball Valve
T-900NL 1/4 in. Forged Brass Standard Port MNPT x FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ISO 9002
- NSF 61-G
- T-900NL No Lead Forged Brass Ball Valve, MNPT x FNPT Tee Handle
- 600 CWP
- 500 CWP (1" only)
- 125 WSP
-
Lead Law Compliant
Specifications
- Collection:
- T-900NL
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 400
- Pressure Class:
- 600#
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve