Legend Valve & Fitting 1-1/2 x 1 in. Threaded Bronze 90 Degree Elbow

L3103NL

Manufacturer Part #: 310-317NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in x 1 in

    L310321NL

    Manufacturer Part #: 310-321NL

DESCRIPTION

  • Threaded No Lead Cast Bronze 90° Reducing Elbow, FNPT x FNPT
  • ANSI / NSF 372
  • WQA
  • 125 PSI
  • ASTM B1.20.1
  • ASTM B16.15
  • ASTM B584
  • Class 125

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1 in
Fitting Type
Reducing
Lead Law Compliant
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday