0 items

Legend Valve & Fitting Threaded Bronze 90 Degree Street Elbow

L31004NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125 PSI
  • ANSI / NSF 372
  • ASTM B1.20.1
  • ASTM B16.15
  • ASTM B584
  • Class 125
  • Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT
  • WQA

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday