0 items

Legend Valve & Fitting Threaded Bronze Square Head Plug

L3101NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125 PSI
  • ANSI / NSF 372
  • ASTM B1.20.1
  • ASTM B16.15
  • ASTM B584
  • Class 125
  • Threaded No Lead Cast Bronze Square Head Plug, MNPT
  • WQA

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday