Legend Valve & Fitting TM-550 Anti-siphon and Frost-proof Brass MNPT x Sweat Sillcock

L10802

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 CWP
  • ASSE 1019 Certified
  • ISO 9002
  • Multi-turn Softouch Handle
  • Patented
  • TM-550 Brass Multi-Turn Turn Frost-free Silcock, Softouch, MNPT / Sweat
  • with Integrated Anti-Siphon

SPECIFICATIONS

ASSE Standards
ASSE 1019
Collection
TM-550
End Connection 1
MNPT
End Connection 2
Sweat
End Connections
MNPT x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Type
Hand Wheel
IAPMO Listed
Yes
Length
4 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
Sillcock Type
Anti-siphon, Frost-proof

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday