2 in. UPVC Full Port FNPT and Solvent Weld 150# Ball Valve
Model T/S-603 2 in. UPVC Full Port FNPT and Solvent Weld 150# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 150 psi. @ 73°F
- Constructed of heavy-duty, high-impact, virgin UPVC resin
- T/S-603 PVC true union ball valve, with FNPT & solvent adapters
- Not suitable for use with petroleum-based medias or compressed-air service
- Removable handle can be used as a carrier wrench for body disassembly and access to the internal components
- Central mounting pad with pre-drilled fastener holes is ideal for panel mount or actuation attachment (sizes 1/2” to 2” only)
- Ideal for swimming pool, process/wastewater or corrosive installations
- Designed for commercial or industrial schedule 80 or schedule 40 piping applications
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784 Class 12454, ASTM D-2467, ASTM F-1498, ASTM F-1970
- Clean Bagged:
- No
- Collection:
- Model T/S-603
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Red
- End Connection 1:
- Union FPT
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union FPT x Union Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 5-79/100 in
- Handle Material:
- ABS
- Height:
- 6-63/100 in
- IAPMO Listed -:
- No
- Length:
- 8-19/100 in
- Material:
- Plastic
- Material Type:
- PTFE, UPVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 150
- Recommended Valve Application:
- Waste Water
- Schedule Class:
- 80
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- UPVC
- Valve Body Style:
- Inline
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 4.5 lb
- Width:
- 5-81/100 in