Legris 3/8 in. Tube Union Straight Polymer Tee

L31046000

Manufacturer Part #: 3104 60 00

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 in

    L31046000

    Manufacturer Part #: 3104 60 00

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Tube
End Connection 3
Tube
End Connections
Tube
FM Approved
No
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Type
Straight
Maximum Pressure
290 psi
Maximum Temperature
353
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday