0 items

Legris Tube Straight Glass-Filled Nylon Union

L3106

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 51, ANSI 61
Clean Bagged
No
Color Finish
Black
End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
FM Approved
No
Fitting Size 1
5/32 in
Fitting Size 2
5/32 in
Fitting Sizes
5/32 in
Fitting Type
Straight
ISO Specifications
ISO 14001
Material
Plastic
Material Type
Glass-Filled Nylon
Maximum Pressure
290 psi
Maximum Temperature
175
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Temperature Range
-4 to 175 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday