White Gasket
Leland White Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished chrome plated
- 8" Center
- D-GASKET
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland
- Faucet Part Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.028 lb