25 x 22 in. Undermount Laundry Sink in Brushed Satin
25 x 22 in. Undermount Laundry Sink in Brushed Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16 in x 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 25 in x 22 in
- UL Listed:
- No