Porcelain Square Above Counter Vessel Vanity Bathroom Sink in Polished Chrome
Porcelain Square Above Counter Vessel Vanity Bathroom Sink in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Lenova VB907 Porcelain Square Above Counter Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Vessel Only:
- No