1-1/4 x 1-3/4 in. Hole Saw 1 Piece

This product has been replaced by

No image available
*CVR* HOLESAW T3 UA K28L 1 3/4 44MM
Manufacturer Part #2060606
You last purchased this on
 
LENOX

Speed Slot® 1-1/4 x 1-3/4 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
*CVR* HOLESAW T3 UA K28L 1 3/4 44MM
Manufacturer Part #2060606
LENOX

Speed Slot® 1-1/4 x 1-3/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L1771967
  • Item #4162923
  • Manufacturer Part #1771967
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Speed Slot® features a staircase design for easy plug removal
  • Requires Certification

Specifications

Collection:
Speed Slot®
Diameter:
1-3/4 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
1-1/4 in
Tool Type:
Hole Saw