LENOX®

1-3/8 in. Carbon Steel Automatic Feed Wood Boring Bit

Part #L33137LL137  |  Manufacturer Part #33137LL137

Bit Diameter:

1-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" shank diameter
  • High carbon steel
  • Resharpened with LENOX silm taper file
  • Accurate, burr-free holes

Specifications

Bit Diameter: 1-3/8 in

Length: 5-1/2 in

Material: Carbon Steel

Number Of Pieces: 1 Piece

Shank Size: 7/16 in