3 in. Hole Saw 1 Piece
This product has been replaced by
Manufacturer Part #LXAH3
3 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Engineered design provides ability to cut in stainless steel like no other
- Thick backing plate resists damage and increases life
Specifications
- Application:
- Cutting, Tile, Stainless Steel
- Diameter:
- 3 in
- Length:
- 1-5/8 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- Teeth Per Inch:
- 4/5
- Tool Type:
- Hole Saw