1 in. Hole Saw 1 Piece

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 1 in. Hole Saw
Manufacturer Part #LXAH31
You last purchased this on
 
LENOX

1 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 1 in. Hole Saw
Manufacturer Part #LXAH31
LENOX

1 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3021616CT
  • Item #1737810
  • Manufacturer Part #3021616CT
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long tool life heat resistant carbide teeth for long life in tile and stainless steel
  • Added durability thick backing plate resists damage and increases life
  • Designed for cutting tile and stainless steel
  • Unique tooth configuration engineered design provides ability to cut in stainless steel like no other
  • Requires Certification

Documents


Specifications

Application:
Cutting, Tile, Stainless Steel
Bit Diameter(s) (In):
1 in
Blade Material:
Carbide
Diameter:
1 in
Length:
1-5/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Power Source:
AC
Saw Type:
Hole
Tool Type:
Hole Saw