1 in. Bi-Metal Self Feed Bit

You last purchased this on
 
LENOX

1 in. Bi-Metal Self Feed Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

1 in. Bi-Metal Self Feed Bit

  • Fast #
  • Part #L1787511
  • Item #4238468
  • Manufacturer Part #1787511
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chamfered edge allows bit to be removed easily after drilling
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Impact hex shank allows for quick changing of the bits
  • Longer shank that cuts 4" x 4" without extension
  • Extra lead screw and wrench included in every package
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
1 in
Drill Bit Type:
Self Feed
Material:
Bi-metal, High Speed Steel
Number of Pieces:
1 Piece
Shank Style:
Hex
Weight:
0.04 lb