LENOX®
1 in. Tube Cutter
Part #L14832TS1 | Item #4086793 | Manufacturer Part #14832TS1
$
32.61
EACH
Cutting Capacity:
1 inProduct Details
- Optimized blade geometry of shock-resistant steel
- Non-slip grooved cast body only needs 1/2" clearance to cut
- Color coding for easy tool recognition and cutting direction
- Tube diameter: 1"
Specifications
Application: [Copper, Cutting]
Cutting Capacity: 1 in
Material: Stainless Steel
Type: L14832TS1