LENOX®
1 x 14 in. Chop Saw Cut-Off Wheel
Part #L1972929 | Item #7207338 | Manufacturer Part #1972929
$
136.62
EACH
Arbor Hole Size:
1 inProduct Details
- Maximum rpm: 4,300
- For use with chop saw
Specifications
Application: [Stainless Steel, Metal]
Arbor Hole Size: 1 in
Diameter: 14 in
Material: Diamond
Product Type: Wheel
Thickness: 0.13 in
Tool Type: Cut Off Wheel
Type: L1972929