12-1/10 in. Pipe Duct Cutter
12-1/10 in. Pipe Duct Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over-molded handles won't slip or twist
Specifications
- Application:
- Pipe, Cutting
- Color Finish Name:
- Blue, White
- Length:
- 12-1/10 in
- Type:
- L22213PDC4R
- UL Listed:
- No