12 in. Carbon Steel Hand Saw
Advantage™ 12 in. Carbon Steel Hand Saw
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 420-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Comfortable grip rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
- Flush cutting option easily mount the blade on the bottom of handle for flush cutting applications
- Cuts plastic pipe easily teeth cut on the pull stroke and not on the push stroke for safety
Specifications
- Adjustable:
- No
- Application:
- Residential
- Blade Length (in):
- 12 in
- Blade Material:
- Plastic
- Collection:
- Advantage™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Handle Material:
- Rubber
- Saw Type:
- Hand
- Teeth Per Inch:
- 10
- Tool Type:
- Pipe Saw