12 in. 24 TPI Hacksaw
12 in. 24 TPI Hacksaw
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 250-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easily adjust tension
- Ergonomic grip front handle grip reduces fatigue in continuous cutting applications
- High tension saw will tension up to 30,000 psi
- Multi-purpose mount blade at 45° for flush cutting application
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Grey, Blue
- Handle Material:
- Plastic
- Length:
- 17-1/2 in
- Saw Type:
- Hack
- Teeth Per Inch:
- 24